Shop KLEENGUARD
See all product information
Create Account
KleenGuard KGA10 Standard Lab Coat, Non-Hazardous, Snaps Closure, White, 2XL, 50 PK
- Mfr # 67322
- Zoro # G309998005
product price:Â
$
159.99
/pk of 50, $3.20/ea
Free Shipping & Returns
Key Features
Color
White
Closure Type
Snaps
Number of Pockets
0
Packaging
Bulk
Seam Style
Serged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67322
- Zoro #
- G309998005
- UPC #
- -
- Country of Origin
- China
- Item
- Standard Lab Coat, Non-Hazardous
- Color
- White
- Closure Type
- Snaps
- Number of Pockets
- 0
- Packaging
- Bulk
- Seam Style
- Serged
- Hazard Protection Type
- Non-Hazardous Dry Particulates
- Series
- KleenGuard KGA10
- Collar Style
- Mandarin
- Cuff Style
- Elastic
- Anti-Static
- No
- Pattern
- Solid
- Sterilization Status
- Non-Sterile
- Product Type
- Lab Coat
- Clean Process Status
- Not Clean Processed
- Attached Hood
- No
- Wrist Closure
- Elastic
- Material Coating
- Polypropylene
- Green Environmental Attribute
- Vendor has a Recycling Take Back Program for the Product
- Front Closure
- Snaps
- Wire Color
- White
Dimensions
- Named Size
- 2XL
Description
Standard Lab Coat, Non-Hazardous, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Hazard Type Non-Hazardous Dry Particulates, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Not Applicable, Material Not Applicable, Material Coating Polypropylene, Material Weight Not Applicable, Named Size 2XL, Number of Pockets 0, Packaging Bulk, Pattern Solid, Pocket Location Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.