Shop All Disposable Suits & Coveralls
Kleenguard
Medium, 25 PK, White, SMS-Based Material
Mfr # 48972
Zoro # G503665956
product price: $261.99
/pk 25, $10.48/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Zipper Front, Hood and Boots, Elastic Wrists and Ankles
- Material SMS-Based Material
- Waterproof No
- Color White
Product Information
- Brand Kleenguard
- MFR # 48972
- Zoro # G503665956
- Country of Origin Mexico
- Category Disposable Suits & Coveralls
Details
Description
Made with lighter weight fabric than the KleenGuard A40 liquid and particle protection suit, the A45 suit allows for improved comfort without sacrificing protection. Unique Reflex* coverall design allows more freedom of movement and less restriction, allowing the worker to complete their job without modifying the garment. Silicone-free suit is not processed with natural rubber latex, making it an excellent choice for employees with allergies.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-XXL)
- MOLDEX Meteors(R) Disposable Soft Foam Ear Plugs, Bell Shape, 33 dB, Green, 100 PK (6970)
- GEC Rx Destroyer 64 Oz Bottle Mount W/ Security Cable, Pro Series, Each (RX64PROWALLSEC)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- KLEENGUARD A40 Coveralls - Zipper Front, XXXL, 25 PK, White (KCC44306)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A30, Zipper (46004)
- KLEENGUARD Coveralls, 20 PK, Blue, SMMMS, Zipper (58507)
- KLEENGUARD A40 Coveralls - Zipper Front, Elastic Wrists, Ankles, Hood & Boots, XXL, 25 PK, White (KCC44335)
- KLEENGUARD Disposable Coveralls, Xl, 24 PK, White, SMMMS, Zipper (49004)
- KLEENGUARD Coveralls, 24 PK, White, SMMMS, Zipper (49104)
- WEST CHESTER PROTECTIVE GEAR Coverall, Xl, 25 PK, White, Polypropylene, Zipper (3502/XL)
- Kleenguard Disposable Clothing