Shop KLEENGUARD
See all product information
Nemesis, Safety Glasses, Anti-Scratch, Clear Lens, Black Frame
Mfr # 3000354
Zoro # G4063234
product price:Â $7.69
/eaKey Features
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Dual Polycarbonate
Series
Nemesis
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3000354
Zoro #
G4063234
UPC #
761445198041
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Dual Polycarbonate
Series
Nemesis
Frame Style
Wraparound
Standards
ANSI Z87.1+ Compliant
Features
Lightweight, Adjustable Neck Strap, Anti-slip Temple Tip
UV Protection
Yes
Includes
(1) Neck Cord
Weight
0.06 lbs
Frame Material
Plastic
Frame Type
Half Frame
Includes Anti-Fog Lens Coating
Yes
Arm Color
Black
Description
KleenGuardTM Nemesis Safety Glasses, Black Frame, Clear Lens
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.