This item is Discontinued.

Kleenguard * Nemesis* With Rx Inserts Safety Glasses 38505

* Nemesis* With Rx Inserts Safety Glasses (Discontinued)

  • Mfr # 38505
  • Zoro # G204234499
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38505
Zoro #
G204234499
UPC #
36000385052
Country of Origin
Taiwan, Province of China

Description

KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits – allowing for maximum productivity and safety for you and your employees. Popular KleenGuard Nemesis Safety Glasses with Rx inserts are equipped to suit those who need vision assistance. Easily fill your prescription at a local vision center and fit the inserts into the safety glasses. They tend to be more lightweight and comfortable than options like side shields and over-the-glasses safety glasses. These safety glasses have polycarbonate lenses that help protect the prescription insert from damage and provide 99.9% UVA/ UVB/UVC protection to help prevent eye damage like cataracts, retinal damage, and other conditions that can cause temporary vision loss. The wraparound frame has a base curve of 6.5 that extends the range of peripheral protection, as well as adjustable ratchet-action temples for with five positions for a customized fit and lens angle. The corrective lenses are hard coated for scratch resistance and longer life. Each pair of KleenGuard Nemesis safety glasses come with a neck cord for securing them, so that the glasses are ready to protect at a moment’s notice. The safety eyewear is manufactured to comply with the ANSI / ISEA Z87.1+ standard for personal eye protection. Both men and women(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.