Kleenguard

Recycleable via KCP RightCycle program, 20 PK, White, SMS, Zipper (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Disposable Suits & Coveralls

Key Features

  • Wrist Closure Elastic
  • Attached Hood Yes
  • Anti-Static Yes
  • High-Visibility No
  • Includes Thumb Loops Yes
See all product information

Product Information

Dimensions

Named Size 3XL

Details

Wrist Closure Elastic
Attached Hood Yes
Anti-Static Yes
High-Visibility No
Includes Thumb Loops Yes
Includes Outer Boot Flaps No
Material Performance Medium Duty
Cuff Style Elastic
Hazard Type Dry Particulates, Light Spray
Federal 209E Clean Room Class Not Rated
Spray Tight Yes
Liquid Tight No
ISO Class Not Rated
Collar Style Elastic
Series KleenGuard A50
Gas Tight Yes
Closure Type Zipper
Packaging Individually Packaged
Includes Boot Covers No
Coverall Style Hooded Coverall
Reduced Spray Yes
Material SMS
Brand and Series Kimberly Clark KleenGuard A50
Item Recycleable via KCP RightCycle program
Coverall Construction Hooded with Elastic Wrists and Ankles
Color White
Garment Style Coverall
Protection Type Liquid & Particulate
Standards CE Category III (Type 5, Type 6), EN 1073-2, EN 1149-5
Closure Features Two-Way Zipper
Hood Style Respirator Fit
Features Reflex Sizing for More Comfortable Fit
Hazard Protection Type Splash & Particle Protection
Seam Style Serged
EPA Protection Level Not Rated
Federal 209E Cleanroom Class Not Rated
Ankle Closure Elastic
Liquid Dispersal Type Splash
Sterilization Status Non-Sterile

Description

Recycleable via KCP RightCycle program, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Elastic, Color White, Cuff Style Elastic, EPA Protection Level Not Rated, Features Reflex Sizing for More Comfortable Fit, Federal 209E Cleanroom Class Not Rated, Gas Tight Yes, Hazard Type Hazardous Dry Particulates, High-Visibility No, Hood Style Respirator Fit, Includes Boot Covers No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products