
Safety Glasses, Anti-Fog, Smoke Lens, Black Frame, Full-Frame
Mfr # 20747
Zoro # G606437375
product price:Â $14.85
/eaKey Features
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
polycarbonate
Frame Material
nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
20747
Zoro #
G606437375
UPC #
761445028164
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
polycarbonate
Frame Material
nylon
Frame Style
OTG
Standards
ANSI Z87.1+ Compliant; CSA Z94.3-2007 Compliant
Weight
0.095 lbs
Description
Stylish safety eyewear is designed to fit over most prescription eyeglasses. Integral side shields offer increased protection. Lenses offer 99% UV protection. Eyewear meets ANSI Z87.1+ and CSA Z94.3 standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.