This item is Discontinued.

Kleenguard Safety Glasses, Nemesis, Clear Anti-Fog, Anti-Scratch Lens, Dual Polycarbonate, Black 25679

Safety Glasses, Nemesis, Clear Anti-Fog, Anti-Scratch Lens, Dual Polycarbonate, Black (Discontinued)

  • Mfr # 25679
  • Zoro # G4066411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25679
Zoro #
G4066411
UPC #
36000256796
Country of Origin
China

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Scratch
Lens Material
Dual Polycarbonate
Series
Nemesis
Standards
ANSI Z87.1+ Compliant
Weight
0.064 lbs
Features
Clear Anti-Fog Lens

Description

KleenGuardTM Nemesis Safety Glasses, Black Frame, Clear Anti-Fog Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.