Kleenguard
Safety Glasses, Photochromic Light-Adaptive Polycarbonate
Mfr # 25716
Zoro # G402694705
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Photochromic Light-Adaptive
- Frame Color Black
- Lens Material Polycarbonate
- Standards ANSI Z87.1+ Compliant
- Features Indoor/Outdoor Lens
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X225VAM)
- BDG Grey Cut Resistant Sleeve, Size 14" (99-1-320-14)
- STRANCO Die Cut Number Label, 8 (DBV-SINGLE-6-8)
- HONEYWELL Honeywell Uvex Avatar Safety Glasses (S2870HS)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (47378)
- KLEENGUARD Safety Glasses, Indoor/Outdoor Anti-Fog, Scratch-Resistant (38507)
- KLEENGUARD Safety Glasses, Clear Polycarbonate (20539)
- KLEENGUARD V40 Hellraiser Safety Glasses, Anti-Fog, Scratch Resistant, Black Full-Frame, Clear Lens (28615)
- KLEENGUARD Safety Glasses, Amber Anti-Fog (22476)
- KLEENGUARD Safety Glasses, Clear Anti-Fog ; Anti-Scratch (25672)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S0112)
- Kleenguard Eye Protection