Shop KLEENGUARD
See all product information
Create Account
V10 Element Safety Glasses, Clear Full Frame, Clear Dual Lens
Mfr # 25627
Zoro # G923331844
product price:Â
$
2.95
/ea
Sold in multiples of 4 for $11.80
Key Features
Lens Material
Polycarbonate
Arm Color
Clear
Frame Type
Full Frame
Lens Color
Clear
Frame Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25627
- Zoro #
- G923331844
- UPC #
- 761445310054
- Country of Origin
- China
Details
- Lens Material
- Polycarbonate
- Arm Color
- Clear
- Frame Type
- Full Frame
- Lens Color
- Clear
- Item
- Safety Glasses
- Frame Color
- Clear
- Frame Material
- Plastic
- UV Protection
- 99.9% UVA/UVB/UVC
- Standards
- ANSI Z87.1+ Compliant
- Frame Style
- Full Frame
Description
Lightweight, popular styling and economical price. Frame features universal nose bridge. Clear polycarbonate lenses provide 99.9% UVA/ UVB/UVC protection. Eyewear can be recycled through the RightCycle Program.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.