Latex Powder Free 8 mil Total Grip Exam Gloves - Natural, Med - Box of 100
- Mfr # GL-L165FM
- Zoro # G622602665
product price:Â
$
55.49
/pk of 100, $0.55/ea
Key Features
Color
Natural
Material
Latex
Palm Thickness
8 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL-L165FM
- Zoro #
- G622602665
- UPC #
- 75289221545
- Country of Origin
- Malaysia
Dimensions
- Size
- M
- Palm Thickness
- 8 mil
Details
- Item
- Disposable Gloves
- Color
- Natural
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powder-Free
Description
TOTAL GRIP Natural White Latex Powder Free Exam Gloves are the preferred latex gloves of the automotive industry. The natural white color helps to show any dirt, grease or grime on your hands while working. These gloves run on an average of 8 mil thick meaning you have more and a longer time frame of protection with the increased thickness. TOTAL GRIP latex gloves will save you money compared to similar gloves from other brands.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.