V20 Envision, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Black Frame, Half-Frame

  • Mfr # 14478

  • Zoro # G8589804


product price:  $5.35
/ea

Key Features

Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14478
Zoro #
G8589804
UPC #
-
Country of Origin
China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
4 5/8 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
V20 Envision
Standards
ANSI Z87.1+ 2010, CSA Z94.3
UV Protection
99.9% UVA/UVB
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
Gender
Unisex
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Black
Arm Tip Type
Bayonet
Includes Anti-Fog Lens Coating
Yes
Meets High Impact Standard
Not High Impact Standard
For Small Heads Designation
Not Rated for Small Heads
Adjustable Pieces
Temple
Temple Adjustment Type
Ratcheting
Temple Tip Features
Flexible
Application
General Purpose

Description

Safety Glasses, Series V20 Envision, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.