Kleenguard

V50 OTG Safety Eyewear, Black Frame, Shade 5.0 IR/UV Lens


product price: $18.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Frame Color Black
  • Lens Coating IR/UV 5.0
  • Standards ANSI Z87.1+ Compliant; CSA Z94.3-2007 Compliant
  • Weight 0.096 lbs
  • Frame Type Wraparound
See all product information

Product Information

Details

Item Safety Glasses
Frame Color Black
Lens Coating IR/UV 5.0
Standards ANSI Z87.1+ Compliant; CSA Z94.3-2007 Compliant
Weight 0.096 lbs
Frame Type Wraparound

Description

Stylish safety eyewear is designed to fit over most prescription eyeglasses. Integral side shields offer increased protection. Lenses offer 99% UV protection. Eyewear meets ANSI Z87.1+ and CSA Z94.3 standards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.