Shop All Reader Eyewear
Kleenguard
V60 30-06 Readers Safety Glasses, Clear Lenses, +3.0 Diopters, Black Frame, Unisex, 1 Pair
Mfr # 19892
Zoro # G3992904
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Scratch
- Frame Style Wraparound
- Lens Color Clear
- Standards ANSI/ISEA Z87.1+
- Eyewear Venting Non-Vented
Product Information
- Brand Kleenguard
- MFR # 19892
- Zoro # G3992904
- UPC # 079768008276
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Details
Description
Bifocal Safety Reading Glasses, +3.00 Diopter Strength, Clear Lens Color, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Nylon Frame Material, Polycarbonate Lens Material, Black Temple Color, Ratcheted Temple Style, 0.999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Standards ANSI/ISEA Z87.1+, Eyewear Frame Style Half-Frame, Eyewear Size M, Series V60 30-06 RX, Foam Lined No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Protective Eyewear Dspnsr, 18in.H, Acrylic (MVSDO)
- NMC Caution Construction Area Sign, 10 in Height, 14 in Width, Rigid Plastic (C445RB)
- WESTCOTT Permanent Vinyl Lettering, Helvetica 3" (15863)
- C.H. HANSON Flag Marking Blue Bg10 (15068)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Clear Lenses, +1.0 Diopters, Black Frame, Unisex, 1 Pair (19876)
- KLEENGUARD Nemesis Readers Prescription Safety Sunglasses, Diopter: +2.00, Black Frame, Smoke Gray Lens (22518)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +2.0 Diopters, Tortoise Frame, Unisex, 1 Pair (19874)
- KLEENGUARD V60 30-06 Readers Safety Glasses, IRUV Shade 5 Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (20558)
- KLEENGUARD Nemesis Readers Safety Glasses, Clear Lenses, +1.0 Diopters, Clear Frame, Unisex, 1 Pair (28618)
- KLEENGUARD V60 30-06 Dual Readers Safety Glasses, Clear Lenses, +2.5 Diopters, Black Frame, Unisex, 1 Pair (20389)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12120)
- Kleenguard Reader Eyewear