This item is Discontinued.

Kleer-Fax Numeric Tab Index Dividers, 41, PK25 91041

Numeric Tab Index Dividers, 41, PK25 (Discontinued)

  • Mfr # 91041
  • Zoro # G6178818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91041
Zoro #
G6178818
UPC #
016622910412
Country of Origin
United States

Dimensions

Width
8-1/2"
Size
Letter

Details

Item
Legal Divider
Number of Tabs
25
Color
White
Material
Recycled Paper
Style
Allstate ED11-41
Type
Helvetica
Tab Position
Side

Description

Numeric Laminated Tab Index Dividers,1/25,41,Package Quantity 25, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.