Zoro Homepage

1 gal, Pail, Wax, Yellow

  • Mfr # 51012

  • Zoro # G803753445


product price: $29.15
/ea

Key Features

Application
Lubricant for General Electrical and Utility Application
Base Formulation
Wax
Container Type
Pail
Net Weight
8.8 lb (4 kg)
Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51012
Zoro #
G803753445
UPC #
092644510120
Country of Origin
United States

Dimensions

Size
1 gal

Details

Application
Lubricant for General Electrical and Utility Application
Base Formulation
Wax
Container Type
Pail
Net Weight
8.8 lb (4 kg)
Min. Operating Temp.
20 Degrees F
Maximum Operating Temperature
122 Degrees F
Lubricant Film
Dry
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Yellow
Max. Operating Temp. Range
20degree F to 122degree F (-6degree C to 50degree C)
Lubricant Application
Lubricant for General Electrical and Utility Application
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Item
Synthetic Wax, One-Gallon Pail
For Use On Plastics
Test on Small Area
Physical Form
Gel
Metal Detectable Container
Not Metal Detectable
Odor
Odorless

Description

Synthetic Wax, One-Gallon Pail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.