Shop KLEIN TOOLS

10-in-2 Insulated, Lock Screwdriver

  • Mfr # 32310INS
  • Zoro # G123785836

product price: 
$
88.15
/ea

Key Features

Number of Pieces
12
Tether Status
Not Tether Capable
Grip Style
Cushion
Bit Storage
In Handle
Includes Impact-Rated Components
Impact-Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
32310INS
Zoro #
G123785836
UPC #
092644329715
Country of Origin
Taiwan, Province of China
Item
Multi-Bit Screwdriver Set
Number of Pieces
12
Tether Status
Not Tether Capable
Grip Style
Cushion
Bit Storage
In Handle
Includes Impact-Rated Components
Impact-Rated
Measurement Type
SAE
Includes
(10) Insulated Bits, (2) Auto-Lock Screwdrivers with In-Handle Bit Storage
Number of Tips
10
Includes Insulation
Insulated
Voltage Rating
1000V
Replaceable Shank Capable
Replaceable Shank
Includes Ratcheting
Ratcheting Not Included
Handle Material
Plastic, Rubber
Shank Material
Steel
Standards
ASTM F1505
Includes Non-Magnetic/Sparking
Non-Magnetic
ESD Safety
Not ESD Safe
Container Type
Blister
Bit Material
Hardened Steel
Tip Style
Phillips, Slotted, Square
Includes Magnetized Tip
Magnetized Tip Not Included
For Screw Type
Phillips, Slotted, Square
Single/Double End Bits
Single End
Product Type
Insulated
Number of Bits
10
Handle Shape
Straight

Dimensions

Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, PH0, PH00, PH1, PH2, SQ1, SQ2
Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, PH0, PH00, PH1, PH2, SQ1, SQ2
Shank Length
4 in
Overall Length
9 1/2 in
Length
9 1/2 in

Description

Multi-Bit Screwdriver Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, PH0, PH00, PH1, PH2, SQ1, SQ2, Tip Style Phillips, Slotted, Square, Cushion, Bit Material Hardened Steel, Bit Storage In Handle, Single End, Shank Length 4 in, Shank Material Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.