100 Foot Open Reel Tape
- Mfr # 94100RT
- Zoro # G024447109
product price:Â
$
32.99
/ea
Key Features
Zero Point Location
Hook End
Blade Return Type
Manual
Blade Material
Fiberglass
Graduation Marks
1/10 ft
Case Type
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 94100RT
- Zoro #
- G024447109
- UPC #
- 092644861314
- Country of Origin
- Thailand
- Item
- 100 Foot Open Reel Tape
- Zero Point Location
- Hook End
- Blade Return Type
- Manual
- Blade Material
- Fiberglass
- Graduation Marks
- 1/10 ft
- Case Type
- Open
- Case Color
- Black, Orange
- Product Type
- Open Reel Tape
- Blade Type
- Double-Sided
- Case Material
- ABS Plastic with Rubber Grip
- Includes
- Carabiner, Single Hook
- Blade Coating
- PVC
- Graduation Units
- Feet, Inches
- Lock Type
- Nonlocking
- System of Measurement
- SAE/Engineers Scale
- Tip Style
- Nonmagnetic Single Hook
Dimensions
- Case Length
- 2 in
- Blade Width
- 1/2 in
- Case Height
- 9 1/4 in
- Blade Length - SAE
- 100 ft
Description
100 Foot Open Reel Tape, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE/Engineers Scale, Graduation Marks 1/10 ft, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 100 ft, Blade Material Fiberglass, Blade Width 1/2 in, Blade Return Type Manual, Blade Type Double-Sided, Case Color Black, Orange, Case Length 2 in, Lock Type Nonlocking, Graduation Units Feet, Inches, Standout Length Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.