This item is Discontinued.

Klein Tools 1/16-Inch Slotted Electronics Screwdriver, 2-Inch 614-2

1/16-Inch Slotted Electronics Screwdriver, 2-Inch (Discontinued)

  • Mfr # 614-2
  • Zoro # G303673892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
614-2
Zoro #
G303673892
UPC #
92644854200
Country of Origin
United States

Dimensions

Tip Size
1/16" (1.6 mm)
Shank Length
2" (5.1 cm)
Overall Length
5.5" (14 cm)
Size
2-Inch Shank

Details

Bit Style
1/16-Inch Slotted Tip
Shank Type
Round
Handle Color
Black
Insulated
No
Tip Type
Cabinet
Material
Steel

Description

Designed for precision work, Klein's electronics screwdrivers feature a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Rotating caps and Klein's exclusive cushion-grip handles offer outstanding comfort and control. 2-Inch round shank screwdriver has 1/16-Inch cabinet tip. 5-1/2-Inch long screwdriver has rotating cap for precise control. Screwdriver features cushion grip handle to offer added comfort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.