Shop All Hex Key Sets
This Product is Discontinued
Klein Tools
12 Piece SAE L-Shape Hex Key Set, LLK12 (Discontinued)
Mfr # LLK12
Zoro # G5290354
This Product is Discontinued
Key Features
- Blade Material Alloy steel
- Finish Satin
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Plastic Index
Product Information
- Brand Klein Tools
- MFR # LLK12
- Zoro # G5290354
- UPC # 092644332210
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 0.050 in, 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Arm Length | 2.94" to 6.03" |
Tip Size | 1/16", 1/4", 1/8", 3/16", 3/32", 3/64", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64" |
Size Code | S16 |
Overall Length | 6 1/4" |
Length Family | Long |
Range of Lengths | 2 15/16 in to 6 1/32 in |
Size | 3/64'', 1/16'', 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'', 3/16'', 7/32'', 1/4'', 5/16'' |
Sizes"cluded | 0.050", 1/16", 1/4", 1/8", 3/16", 3/32", 5/16", 5/32", 5/64", 7/32", 7/64", 9/64" |
Details
Description
Hex Key Set, Tip Size 1/16 in, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/64 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in, Satin, 12, Plastic Holder, Long, Hex, 1, No, 2 15/16 in to 6 1/32 in, Yes, No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.