Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4'' Drive, 9/32 in 6 Points

  • Mfr # 65611

  • Zoro # G103673887


product price: $3.55
/ea
Sold in multiples of 2 for $7.10

Key Features

Drive Size
1/4''
Size
9/32 in
Number of Points
6
Socket Sizes
9/32''
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65611
Zoro #
G103673887
UPC #
092644656118
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4''
Size
9/32 in
Socket Sizes
9/32''

Details

Item
Socket
Number of Points
6

Description

Klein's socket wrenches are forged from rugged alloy steel. 9/32" hex deep 6-point socket designed for heavy work. Loosen or tighten bolts or nuts without rounding the heads. The snug fit ensures the bolt or nut keeps its' shape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.