Shop All Impact Socket Sets
Klein Tools
1/4-Inch Drive Impact-Rated Pass Through Socket Set, 32-Piece
Mfr # 65300
Zoro # G611863152
product price: $49.98
/ea
$49.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16''
- Includes Socket Wrench Set: (7) Sockets, (21) Bits, Extension, Impact Adapter, 1/4-Inch Square Adapter, Handle and Case
- Features Pass Through Head for Driving Hex Nuts
- Material Chrome-Moly, Chrome-Vanadium
- Weight 1.44 lb
Product Information
- Brand Klein Tools
- MFR # 65300
- Zoro # G611863152
- UPC # 92644653001
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4'', 5/16'', 3/8'', 7/16'', 1/2'', 9/16'' |
Details
Description
The Klein Tools 6-Inch Impact-Rated Pass Through Socket Wrench Set features a pass through head for driving hex nuts on extended threaded rod. 1/4-Inch square drive adapter allows for use with traditional sockets. Includes 7 impact-rated sockets and 21 screwdriver bits. Designed with a steel handle that provides comfort in high torque applications. Includes 7 sockets, 21 screwdriver bits, accessories and adapters. Pass through capability for driving nuts on extended rods. Impact-Rated components for the toughest applications. Hex driver sizes include: 1/4, 5/16, 11/32, 3/8, 7/16, 1/2, and 9/16-Inch. Connects on the MODbox Case Adapter Side Rail Attachment for easily accessibility Cat. No. 54875MB.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Axle, Drum (37937)
- WILLIAMS Metal Socket Set Tool Box, Steel, Blue, 25 in W x 8 in D x 4 in H (TB-49)
- BSC PREFERRED 2 Diamond Hole Saw (DHS2000DG)
- PROTO 1/2 in Drive Impact Socket 10 mm Size, Standard Socket, black oxide (J7410MT)
- KLEIN TOOLS 1/2" Drive Socket Wrench, SAE, 6 pcs (66010)
- KLEIN TOOLS 2-1 Slotted Impact Socket Set, 12pt, 6pc (66090)
- KLEIN TOOLS 1/2"; 5-Piece Set Drive Impact Socket Set, 5 pcs (66040)
- KLEIN TOOLS 1/4" Hex, 1/2" Square; 3/8 x 7/16", 1/2 x 9/16", 5/8 x 11/16", 3/4 x 13/16", and 7/8 x 15/16" Drive (66070)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 5/8 and 7/16-Inch (66012)
- KLEIN TOOLS 7-in-1 Impact Flip Socket Set, No Handle (32933)
- PROTO 3/4" Drive Impact Socket Set, SAE, 8 pcs (J73103)
- Klein Tools Impact Socket Sets