Shop All Nut Drivers
Klein Tools
1/4-Inch Nut Driver, Magnetic Tip, 4-Inch Shaft
Mfr # 635-1/4
Zoro # G6515979
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 9" (22.9 cm)
- Insulated No
- Nut Driver Hex Size 1/4"
Product Information
- Brand Klein Tools
- MFR # 635-1/4
- Zoro # G6515979
- UPC # 092644322617
- Country of Origin United States
- Category Nut Drivers
Dimensions
Overall Length | 9" (22.9 cm) |
Nut Driver Hex Size | 1/4" |
Details
Description
Heavy-Duty Nut Driver,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 3/16" Rod (15-316-200)
- K-TOOL INTERNATIONAL K Tool International KTI38513 1/2 Inch Drive Swivel 6 Point Impact Socket 13mm (KTI38513)
- EXAIR Super Ion Air Knife, GEN4, 24" (112024)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M06X50, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2062X50)
- KLEIN TOOLS 5/16-Inch Stubby Nut Driver, 1-1/2-Inch Shaft, Cushion Grip (610-5/16)
- KLEIN TOOLS 11/32-Inch Magnetic Nut Driver 6-Inch Hollow Shaft (646-11/32M)
- KLEIN TOOLS #2 Combo Tip Driver, 4-Inch Fixed Blade (7324)
- KLEIN TOOLS Nut Driver, 1/2-Inch Magnetic Tip, 3-Inch Shaft (630-1/2M)
- KLEIN TOOLS Magnetic Nut Driver, 5/16-Inch, 18-Inch Shaft (618-5/16M)
- KLEIN TOOLS 1/4-Inch Magnetic Tip Nut Driver, 18-Inch Shaft (618-1/4M)
- TEKTON 7/16 Inch High-Torque Black Oxide Blade Nut Driver (26867)
- Klein Tools Nut Drivers