1.951" Knockout Die 1-1/2" Conduit
- Mfr # 53858
- Zoro # G4024338
product price:Â
$
29.99
/ea
Key Features
Hole Size (In.)
1 951/1000 in
Size
1-1/2"
For Use With
Professional Knockout Tools
Slug
Splits Slugs for Easy Removal
Type
Standard Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53858
- Zoro #
- G4024338
- UPC #
- 092644538582
- Country of Origin
- Mexico
Dimensions
- Hole Size (In.)
- 1 951/1000 in
- Size
- 1-1/2"
- Conduit and Pipe Size (In.)
- 1 1/2 in
- Hole Size Nominal
- 1.951 in
Details
- Item
- 1.951" Knockout Die 1-1/2" Conduit
- For Use With
- Professional Knockout Tools
- Slug
- Splits Slugs for Easy Removal
- Type
- Standard Round
- Number of Pins
- 0
- Use With
- Professional Knockout Tools
- Max. Capacity Mild Steel (Ga.)
- 10
Description
Knockout Die 1.951", 1-1/2" Conduit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.