2.416" Knockout Die, 2" Conduit
- Mfr # 53868
- Zoro # G4024310
product price:Â
$
38.99
/ea
Key Features
Hole Size (In.)
2 52/125 in
Size
2"
For Use With
Professional Knockout Tools
Slug
Splits Slugs for Easy Removal
Conduit and Pipe Size (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53868
- Zoro #
- G4024310
- UPC #
- 092644538681
- Country of Origin
- Mexico
Dimensions
- Hole Size (In.)
- 2 52/125 in
- Size
- 2"
- Conduit and Pipe Size (In.)
- 2 in
- Hole Size Nominal
- 2.416 in
Details
- Item
- 2.416" Knockout Die, 2" Conduit
- For Use With
- Professional Knockout Tools
- Slug
- Splits Slugs for Easy Removal
- Type
- Standard Round
- Max. Capacity Mild Steel (Ga.)
- 10
- Use With
- Professional Knockout Tools
- Number of Pins
- 0
Description
If you work with conduit, the Klein Tools 53868 2.416-Inch Knockout Die is a must-have tool. The professional knockout die makes it easy to create clean, round holes in metal conduits. This knockout die for 2" conduit has a slug that splits slugs for easy removal. It has a standard round hole size of 2 52/125". You can use this knockout die with professional knockout tools. It is compatible with conduit and pipe sizes of 2 in., and can accommodate up to 10 ga. mild steel. If you want the best when it comes to working with metal conduits, then you need the Klein Tools 53868 Knockout Die.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.