2-Inch Ratcheting PVC Pipe Cutter
- Mfr # 50080
- Zoro # G723654761
product price:Â
$
43.99
/ea
Key Features
Maximum Cutting Capacity
2 3/8 in
Body Material
Die Cast Aluminum Alloy
Blade Material
Steel
Tool Style
Pipe Cutter
Handle Design
Locking Latch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50080
- Zoro #
- G723654761
- UPC #
- 092644500800
- Country of Origin
- Viet Nam
Dimensions
- Tool Length
- 10 in
- Fits Chest Size
- Locking Latch, Ratcheting, Separate Handles to Retract
Details
- Item
- Pipe Cutter
- Maximum Cutting Capacity
- 2 3/8 in
- Body Material
- Die Cast Aluminum Alloy
- Blade Material
- Steel
- Tool Style
- Pipe Cutter
- Handle Design
- Locking Latch
- Cutting Action
- Ratcheting
- Material Application
- CPVC, PEX, PVC
- Features
- Locking Latch, Ratcheting, Separate Handles to Retract
- Includes Reaming Tool
- No
- Finish
- Powder Coat
- Minimum Cutting Capacity
- Not Rated
- Number of Blades Included
- 1
- Cutting Capacity
- Up to 2 in ID, 2-3/8 in OD
Description
Pipe Cutter, Product Type Ratcheting Pipe Cutter, Material Application CPVC, PEX, PVC, Cutting Action Ratcheting, Minimum Cutting Capacity Not Rated, Maximum Cutting Capacity 2 3/8 in, Tool Length 10 in, Body Material Die Cast Aluminum Alloy, Includes Reaming Tool No, Blade Material Steel, Features Locking Latch, Ratcheting, Separate Handles to Retract, Finish Powder Coat, Handle Design Locking Latch, Includes Not Applicable, Number of Blades Included 1, Tool Style Pipe Cutter
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.