Shop KLEIN TOOLS

2000A AC/DC Auto-Ranging TRMS Clamp Meter with Worklight

  • Mfr # CL910

  • Zoro # G822981560


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Display
Backlit Reverse-Contrast with 6000 Count LCD
Battery Type
AA
Material
ABS
Type
CAT IV Clamp Meter
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL910
Zoro #
G822981560
UPC #
92644694677
Country of Origin
Viet Nam

Dimensions

Jaw Size
2 in

Details

Max. AC Amps
2000 A
Display
Backlit Reverse-Contrast with 6000 Count LCD
Battery Type
AA
Material
ABS
Type
CAT IV Clamp Meter
Number of Batteries
2
Application
Variety of Electrical Diagnostic and Troubleshooting Applications
Battery Life
40 hr
Functions
AC/DC Voltage, AC/DC Current, Resistance, DC Micro Amps, Audible Continuity, Temperature, Low Impedance, Non-Contact Voltage Testing, Diode Test, Capacitance, Frequency/Duty Cycle, Inrush, Min/Max Value, Rel/Zero, Data Hold Capability
True RMS
Yes
Drop Protection
6.6 ft
Special Features
Transflective Reverse-Contract Display; Lighted Dial; Built-in Worklight; Built-in Lead Holder
Auto Ranging
Yes
Auto Power Off
Yes

Description

Klein Tools High Voltage Digital Clamp Meter is a professional-grade clamp meter engineered for extreme high-voltage applications up to 2000V and 2000A. It features TRMS auto-ranging accuracy, integrated worklight, and superior backlit display and is perfect for solar panel installations, wind turbines, and power distribution networks. Hands-free operation with test lead holder and magnetic hanger compatibility for safe, efficient renewable energy work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.