Shop KLEIN TOOLS
See all product information
Create Account
1.70" Knockout Punch 1-1/4" Conduit
- Mfr # 53849
- Zoro # G4024365
product price:Â
$
36.99
/ea
Key Features
Hole Size (In.)
1 701/1000 in
Size
1-1/4"
For Use With
Professional Knockout Tools
Slug
Splits Slugs for Easy Removal
Max. Capacity Mild Steel (Ga.)
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53849
- Zoro #
- G4024365
- UPC #
- 092644538490
- Country of Origin
- Mexico
Dimensions
- Hole Size (In.)
- 1 701/1000 in
- Size
- 1-1/4"
- Conduit and Pipe Size (In.)
- 1 1/4 in
- Hole Size Nominal
- 1.701 in
Details
- Item
- 1.70" Knockout Punch 1-1/4" Conduit
- For Use With
- Professional Knockout Tools
- Slug
- Splits Slugs for Easy Removal
- Max. Capacity Mild Steel (Ga.)
- 10
- Use With
- Professional Knockout Tools
- Function
- Hole Punch
- Type
- Standard Round
- Number of Pins
- 0
Description
Knockout Punch 1.70", 1-1/4" Conduit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.