2.416" Knockout Punch, 2" Conduit
- Mfr # 53867
- Zoro # G4024329
product price:Â
$
58.99
/ea
Key Features
Hole Size (In.)
2 52/125 in
Size
2"
For Use With
Professional Knockout Tools
Slug
Splits Slugs for Easy Removal
Conduit and Pipe Size (In.)
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53867
- Zoro #
- G4024329
- UPC #
- 092644538674
- Country of Origin
- Mexico
Dimensions
- Hole Size (In.)
- 2 52/125 in
- Size
- 2"
- Conduit and Pipe Size (In.)
- 2 in
- Hole Size Nominal
- 2.416 in
Details
- Item
- 2.416" Knockout Punch, 2" Conduit
- For Use With
- Professional Knockout Tools
- Slug
- Splits Slugs for Easy Removal
- Type
- Standard Round
- Max. Capacity Mild Steel (Ga.)
- 10
- Number of Pins
- 0
- Use With
- Professional Knockout Tools
- Function
- Hole Punch
Description
This Klein Tools 2.416" Knockout Punch is designed to make your work easier. It will make the process of creating holes in metal panels much more efficient. The punch splits slugs for easy removal, which saves you time and effort. The hole size measures 2 52/125 in., with a 2.416" diameter slug. It can be used with professional knockout tools and works on conduit and pipe that has a size of 2". This knockout punch has a max capacity of 10 ga mild steel. With this Klein Tools Knockout Punch, you can get through tough jobs faster than ever before.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.