15 Ton Hydraulic Knockout Punch Driver Kit Hole Tool 1/2"-4" with 10 Dies
- Mfr # SYK-15-10
- Zoro # G223372509
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Height
6.3 in
Length
17.52 in
Hose Length
29.5 in (75 cm)
Max. Pressure
15 Ton
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SYK-15-10
- Zoro #
- G223372509
- UPC #
- 840281565535
- Country of Origin
- China
Dimensions
- Height
- 6.3 in
- Length
- 17.52 in
- Hose Length
- 29.5 in (75 cm)
- Width
- 10.83 in
- Conduit and Pipe Size
- 1/2", 3/4", 1, 1-1/4", 1-1/2", 2", 2-1/2", 3", 3-1/2", 4"
Details
- Max. Pressure
- 15 Ton
- Material
- Steel
- Number of Dies
- 10
- Item
- Knockout Punch Set
Description
VEVOR Hydraulic Knockout Punch Kit, 15 Ton 1/2" to 4" Conduit Hole Cutter Set, KO Tool Kits with Puncher 10 Piece, Metal Sheet Driver Tools, For Aluminum, Brass, Stainless Steel, Fiberglass and Plasti Pump w/ Pressure Hose ON/OFF Switch Non-slip Handle There are 10 steel drill bits, including 1/2", 3/4", 1, 1-1/4", 1-1/2", 2", 2-1/2", 3", 3-1/2", and 4", for drilling both large diameter and small diameter holes. This ideal knockout set is compact and easy to store, thanks to its durable tool case. All tools can pack in the toolbox, making it easy to carry. The hydraulic hole punch can be applied to metal materials such as carbon steel, aluminum, and plastic. It is widely used in electrician work and personal DIY. Hose Length: 29.5 inch/ 75 cm,Item Size: 13.8 x 2.6 inch/ 35 x 6.5 cm,Number of Dies: 10,Model: SYK-15-10,Material: Steel,Case Size: 21.6 x 6.7 x 11.8 inch/ 55 x 17 x 30 cm,Pressure: 15 Ton,Conduct Size: 1/2", 3/4", 1, 1-1/4", 1-1/2", 2", 2-1/2", 3", 3-1/2", 4",Thread Stud Specification: M20X1.5 & M10X1,Item Weight: 50.7 lbs/ 23 kg
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.