Klein Tools
3/16IN Cabinet Tip Screwdriver 3/16" Round
Mfr # 70155
Zoro # G0909170
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/16"
- Handle Material Plastic
- Shank Length 20"
- Finish Nickel-Chrome, Precision-Forged, Black Tip
- Number of Pieces 1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1651000708)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A228)
- WIDIA End Mill, 5.00mm Milling Dia., 4777 (477705012LT)
- BON TOOL Plastering Trowel, Plastic 12" X 5", Plastic Handle (83-166)
- KLEIN TOOLS Insulated Square Screwdriver #2 Round (662-4-INS)
- KLEIN TOOLS Cabinet Tip Miniature Screwdriver 1/8" Round (608-6)
- KLEIN TOOLS Multi-Bit Electronics Pocket Screwdriver, SAE, 4-In-1 #0, #00, 1/8 in, 3/32 in, 6 1/2 in L (32614)
- KLEIN TOOLS General Purpose Slotted Screwdriver 5/16 in Round (600-1)
- KLEIN TOOLS General Purpose Multi-Bit Offset Screwdriver 3/16 in Round (670-6)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (666)
- WESTWARD General Purpose Phillips Screwdriver #3 Square (401L85)
- Klein Tools Screwdrivers