Shop KLEIN TOOLS
See all product information
Create Account
4-in-1 Digital Circuit Breaker Finder
- Mfr # ET350
- Zoro # G923942323
product price:Â
$
91.65
/ea
Key Features
Features
Learn and Locate Modes, Digital Display, Transmitter Dock for Easy Storage
Batteries
4 x AAA
Includes
Transmitter, Receiver, Case, Batteries
Width
6.19 in
Material
PC & PC-ABS Housing and Electronic Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET350
- Zoro #
- G923942323
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 6.19 in
- Height
- 3.25 in
- Length
- 11.75 in
Details
- Features
- Learn and Locate Modes, Digital Display, Transmitter Dock for Easy Storage
- Batteries
- 4 x AAA
- Includes
- Transmitter, Receiver, Case, Batteries
- Material
- PC & PC-ABS Housing and Electronic Components
- Application
- Circuit Breaker Finding, Non-Contact Voltage Testing, Outlet Diagnostics
- Type
- Electronic Tester
- Standard
- Conforms to UL STD 1436, Certified to CSA STD C22.2 #160
Description
The Klein Tools 4-in-1 Digital Circuit Breaker Finder combines four essential electrical testing functions into one convenient tool. Easily locate circuit breakers, diagnose outlet wiring conditions, detect voltage with non-contact testing, and illuminate work areas with the built-in LED work light. It's the all-in-one solution to make electrical troubleshooting faster, easier, and more efficient.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.