400A AC/DC Auto-Ranging Smart Meter

  • Mfr # CL460S
  • Zoro # G323956081
product price: 
$
198.99
/ea
Free Shipping & Returns

Key Features

Maximum DC Voltage Measurement
600 V
Battery Size
AAA
AC Current Measurement Resolution
0.3 A
Display Type
Backlit LCD
Maximum DC Current Measurement
600 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CL460S
Zoro #
G323956081
UPC #
092644694905
Country of Origin
Viet Nam

Dimensions

Battery Size
AAA
Overall Width
3.5 in
Overall Height
8.7 in

Details

Item
Digital Clamp Meter
Maximum DC Voltage Measurement
600 V
AC Current Measurement Resolution
0.3 A
Display Type
Backlit LCD
Maximum DC Current Measurement
600 A
Diode Test
Yes
AC Voltage Measurement Resolution
0.1 mV
Frequency Measurement Resolution
0 Hz
Minimum Frequency Measurement
10 Hz
Minimum Storage Temperature
14 Degrees F
Resistance Measurement Accuracy
+/-1.2%
Audible Continuity
Yes
Calibration Certificate Included
No Certification Included
Voltage Units
mV, V
Capacitance Measurement Resolution
0.01 nF
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Non-Contact Voltage, Resistance, Temperature
Maximum Capacitance Measurement
4,000 uF
Battery Access
Yes
DC Voltage Measurement Resolution
0.1 mV
Elapse Time Clock
No
Basic DC Voltage Accuracy
+/-1.0%
Auto Power Off
Yes
Jaw Style
Clamp
Non-Contact Voltage Detector
Yes
Minimum DC Voltage Measurement
0 V
Capacitance Measurement Accuracy
+/-4.0%
Multiple On-Screen Displays
No
Current Units
A, uA
Includes
(3) AAA Batteries, Carrying Case, Clamp Meter, Instruction Manual, Right-Angle Input Test Leads, Thermocouple
Jaw Opening
1.25 in
Maximum AC Voltage Measurement
600 V
Minimum Capacitance Measurement
40 nF
Minimum Resistance Measurement
400 ohm
Minimum Operating Temperature
32 Degrees F
Minimum AC Current Measurement
0 A
Basic AC Voltage Accuracy
+/-1.8%
Special Features
Hands-Free Magnet Mount and Test Lead Holder
Maximum Storage Temperature
14 Degrees F
Frequency Measurement Accuracy
+/-0.1%
Basic DC Current Accuracy
+/-2.0%
Batteries Included
Yes
DC Current Measurement Resolution
0.3 A
Jaw Detachability
Fixed
Minimum DC Current Measurement
0 A
Resistance Measurement Resolution
0.1 ohm
AC Response Calculation
TRMS
Data Logging
No
Maximum AC Current Measurement
400 A
Data Hold
Yes
Standards
CAT III 600V, Certified to CSA STD. C22.2 No. 61010-1, 61010-2-032, Class 2 Double Insulation, Conforms to UL STD. 61010-1, 61010-2-032, IEC/EN 61010-1, IEC/EN 61010-2-032, IEC/EN 61326-1, IEC/EN 61326-2-2, Pollution Degree 2
Minimum AC Voltage Measurement
0 V
Memory
Min/Max
Maximum Resistance Measurement
40 megaohm
Auto Ranging
Yes
Current Leakage Testing
No
CAT Safety Rating
CAT III 600V
Thermometer Type
Thermocouple
Basic AC Current Accuracy
+/-2.0%
Maximum Frequency Measurement
60 kHz
Temperature Types Measured
Temperature Degrees C, Temperature Degrees F
Intrinsically Safe
No
Thermal Imaging
No
IP Rating
Not Rated

Description

Digital Clamp Meter, Audible Continuity Yes, AC Response Calculation TRMS, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement 600 A, Maximum DC Voltage Measurement 600 V, Current Leakage Testing No, IP Rating Not Rated, Parameters Measured AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Duty Cycle, Frequency, Non-Contact Voltage, Resistance, Temperature, Intrinsically Safe No, Data Logging No

Ratings & reviews