Phase Sequence Tester, 120V min
- Mfr # 61-520
- Zoro # G2239081
product price:Â
$
206.65
/ea
Free Shipping & Returns
Key Features
Includes
Carrying Case
Phase Rotation
Yes
Display
LED
Voltage Range
120V AC to 600V AC
Manufacturers Warranty Length
2 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61-520
- Zoro #
- G2239081
- UPC #
- 783250615209
- Country of Origin
- Japan
- Item
- Phase Sequence Tester
- Includes
- Carrying Case
- Phase Rotation
- Yes
- Display
- LED
- Voltage Range
- 120V AC to 600V AC
- Alert Type
- Light
- For Voltage Range
- 120 to 600V AC
- Maximum Frequency
- 60 Hz
- Display Type
- No Display
- Display Screen Type
- No Display
- CAT Safety Rating
- CAT III 600V
- Features
- Color-Coded Insulators Over Alligator Clips, Shock Resistant Housing
- Testing Functions
- Phase Rotation
- For Phase
- Three
- Voltage Rating - Maximum
- 600 V
- Voltage Rating - Minimum
- 120 V
Dimensions
- Manufacturers Warranty Length
- 2 yr
- Manufacturer Warranty Length
- 2 yr
- Fits Chest Size
- Color-Coded Insulators Over Alligator Clips, Shock Resistant Housing
Description
Phase Sequence Tester, CAT Safety Rating CAT III 600V, Display Screen Type No Display, Display Type No Display, For Voltage Range 120 to 600V AC, Includes Carrying Case, Maximum Frequency 60 Hz, Testing Functions Phase Rotation, Alert Type Light, Features Color-Coded Insulators Over Alligator Clips, Shock Resistant Housing, For Phase Three, Manufacturer Warranty Length 2 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.