Zoro Homepage

400A AC/DC Dual-Display Auto-Ranging Digital Clamp Meter

  • Mfr # CL490

  • Zoro # G315873518


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Includes
Clamp Meter; Carrying Case; Instructions; Test Leads; Thermocouple; (2) AA Batteries
Special Features
Bottom Display; Automatically Ranging; TRMS Measurement; AC/DC Current Measurement; High Visibility Reverse Contrast LCD; NCVT
Standards
CATIII 600V, Class 2, Double Insulation Safety Rating IEC EN 61010-1, 61010-2-032. IEC EN 61326-1, 61326-2-2.Conforms to UL STD.61010-1, 61010-2-032;Certified to CSA STD.C22.2 NO. 61010-1, 61010-2-032
Width
1.5 in
Depth
8.46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL490
Zoro #
G315873518
UPC #
92644694271
Country of Origin
China

Dimensions

Width
1.5 in
Depth
8.46 in
Length
3.54 in

Details

Includes
Clamp Meter; Carrying Case; Instructions; Test Leads; Thermocouple; (2) AA Batteries
Special Features
Bottom Display; Automatically Ranging; TRMS Measurement; AC/DC Current Measurement; High Visibility Reverse Contrast LCD; NCVT
Standards
CATIII 600V, Class 2, Double Insulation Safety Rating IEC EN 61010-1, 61010-2-032. IEC EN 61326-1, 61326-2-2.Conforms to UL STD.61010-1, 61010-2-032;Certified to CSA STD.C22.2 NO. 61010-1, 61010-2-032
Functions
TRMS, AC/DC Current, NCVT, AC/DC Voltage, Resistance, DC microamp, Frequency, Capacitance, Continuity, Duty Cycle, Diode Test, and Temperature
Application
Measures AC/DC Current and NCVT via the Clamp and AC/DC voltage, DC Microamp Current, Resistance, Continuity, Frequency, Duty-Cycle, Capacitance and Tests Diodes via the Test Leads, and Temperature with Thermocouple
Material
ABS/Electronics

Description

Klein Tools CL490 Dual Display Clamp Meter delivers accurate measurements with secondary display for easier readability in tight spaces. From AC/DC current, voltage, resistance, continuity, frequency,and capacitance, all with True RMS precision. It features diode testing and temperature is taken via thermocouple. Features NCV detection with escalating audio-visual alert. The backlit, hi-viz display and lighted dial ensure visibility in any lighting. Magnet allows for hands-free measuring; sold separately. Clamp meter with True RMS provides accurate and reliable readings. Test lead holder on the side of clamp for easy storage. Ergonomic design provides a comfortable grip, with easy dial adjustment using the thumb. Non-contact voltage detection is integrated into the clamp jaw, with audible and visual indicators that intensify as the clamp moves closer to the voltage source. Clamp body includes a side-mounted test lead holder and a back mount that accommodates an optional magnetic hanger Cat. Nos. 69445 or 69417 for hands-free operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.