Zoro Homepage

5 gal, Pail, Polymer, Blue

  • Mfr # 51018

  • Zoro # G3208716


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Application
All Purpose Lubricant for Electrical and Telecommunications and Data Applications
Base Formulation
Polymer
Container Type
Pail
Net Weight
44.0 lb (20.0 kg)
Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51018
Zoro #
G3208716
UPC #
092644510182
Country of Origin
United States

Dimensions

Size
5 gal

Details

Application
All Purpose Lubricant for Electrical and Telecommunications and Data Applications
Base Formulation
Polymer
Container Type
Pail
Net Weight
44.0 lb (20.0 kg)
Min. Operating Temp.
20 Degrees F
Maximum Operating Temperature
140 Degrees F
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Blue
Item
Premium Synthetic Polymer, 5 Gallon
Lubricant NSF Rating
Not Rated
Max. Operating Temp. Range
20degree F to 140degree F (-6degree C to 60degree C)
Lubricant Application
All Purpose Lubricant for Electrical and Telecommunications and Data Applications
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odor
Odorless
Physical Form
Gel
Metal Detectable Container
Not Metal Detectable
For Use On Plastics
Test on Small Area

Description

Premium Synthetic Polymer, 5 Gallon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.