Zoro Homepage

5 gal, Pail, Wax, Yellow

  • Mfr # 51013

  • Zoro # G003753443


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Application
Lubricant for General Electrical and Utility Application
Base Formulation
Wax
Container Type
Pail
Net Weight
44 lb (20 kg)
Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51013
Zoro #
G003753443
UPC #
092644510137
Country of Origin
United States

Dimensions

Size
5 gal

Details

Application
Lubricant for General Electrical and Utility Application
Base Formulation
Wax
Container Type
Pail
Net Weight
44 lb (20 kg)
Min. Operating Temp.
20 Degrees F
Maximum Operating Temperature
122 Degrees F
Lubricant Film
Dry
Primary Additive
No Additives
NSF Rating
Not Rated
Color
Yellow
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Application
Lubricant for General Electrical and Utility Application
Max. Operating Temp. Range
20degree F to 122degree F (-6degree C to 50degree C)
Item
Premium Synthetic Wax Five Gallon
For Use On Plastics
Test on Small Area
Metal Detectable Container
Not Metal Detectable
Physical Form
Gel
Odor
Odorless

Description

Premium Synthetic Wax Five Gallon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.