Shop KLEIN TOOLS

Multi-Bit Screwdriver Bits

  • Mfr # 32493HD
  • Zoro # G324972585

product price: 
$
8.79
/ea

Key Features

Number of Drill Bits Included
0
Compatible Manufacturer Model Number
32305HD, 32313HD, 32315HD
Finish
Black Phosphated
Impact Rated
Impact Rated
Shank Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
32493HD
Zoro #
G324972585
UPC #
092644136856
Country of Origin
Thailand

Dimensions

Shank Size
1/4 in
Overall Length
2 3/4 in
Bit Industry Size
1/4 in, 3/16 in
Length
2 3/4 in

Details

Item
Multi-Bit Screwdriver Bits
Number of Drill Bits Included
0
Compatible Manufacturer Model Number
32305HD, 32313HD, 32315HD
Finish
Black Phosphated
Impact Rated
Impact Rated
Compatible Product Type
Nut Driver, Screwdriver
Series
ProFlex
Product Type
Replacement Bit
For Tool Type
Impact
Number of Nutsetters Included
0
Number of Bit Holders Included
0
Includes
1/4 in Slotted Bit, 3/16 in Slotted Bit
Number of Pieces
2
Driver Bits Included
1/4 in Slotted Bit, 3/16 in Slotted Bit
Material
Steel
Number of Sockets Included
0
Shank Shape
Hex
Number of Driver Bits Included
2
Head Style
Slotted
Magnetized Tip
No Magnetized Tip
Shell Material
Steel

Description

Multi-Bit Screwdriver Bits, Impact Rated Impact Rated, Includes 1/4 in Slotted Bit, 3/16 in Slotted Bit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.