Shop KLEIN TOOLS
See all product information
Create Account
6-Foot Keychain Tape Measure
- Mfr # 9362
- Zoro # G624877917
product price:Â
$
8.19
/ea
Key Features
Blade Length - Metric
2 m
System of Measurement
Metric/SAE
Graduation Units
Inches, Millimeters
Product Type
Tape Measure
Standout Length
3 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9362
- Zoro #
- G624877917
- UPC #
- 092644861505
- Country of Origin
- Thailand
Dimensions
- Blade Length - Metric
- 2 m
- Standout Length
- 3 ft
- Case Length
- 1 3/4 in
- Blade Width
- 1/2 in
- Case Depth
- 1 3/4 in
- Blade Length - SAE
- 6 ft
- Case Height
- 3/4 in
Details
- Item
- Tape Measure
- System of Measurement
- Metric/SAE
- Graduation Units
- Inches, Millimeters
- Product Type
- Tape Measure
- Blade Return Type
- Automatic
- Case Material
- ABS Plastic
- Blade Coating
- Nylon
- Graduation Marks
- 0.79 mm, 1/32 in
- Case Color
- Black, Orange
- Numeric Marks
- Inches, Millimeters
- Blade Material
- Steel
Description
Tape Measure, Case Material ABS Plastic, System of Measurement Metric/SAE, Graduation Marks 0.79 mm, 1/32 in, Blade Length - Metric 2 m, Blade Length - SAE 6 ft, Blade Material Steel, Blade Width 1/2 in, Blade Return Type Automatic, Case Color Black, Orange, Case Length 1 3/4 in, Graduation Units Inches, Millimeters, Numeric Marks Inches, Millimeters, Standout Length 3 ft, Belt Clip Not Applicable, Blade Coating Nylon, Case Depth 1 3/4 in, Case Height 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.