Zoro Homepage

7 3/4 in Wire Stripper

  • Mfr # 1000

  • Zoro # G3602751


product price: $25.99
/ea

Key Features

Capacity
10 to 26 AWG Standard, 8 to 22 AWG Solid
Overall Length
7 3/4 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000
Zoro #
G3602751
UPC #
092644744006
Country of Origin
United States

Dimensions

Overall Length
7 3/4 in
Maximum Wire/Cable Diameter
10 ga
Minimum Wire/Cable Diameter
22 ga

Details

Item
Wire Stripper
Capacity
10 to 26 AWG Standard, 8 to 22 AWG Solid
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Crimping, Cutting, Stripping
Features
Crimps Insulated Terminals and Connectors, Gauges Wire Sizes, Measures Machine Screw Sizes, Wire Stripper Cleanly Shears Machine Screws
Adjustable
Manual
Cable Type
Solid and Stranded
Functions
Strip/Cut
Handle Material
Plastic Coated
Insulated / Uninsulated
Insulated
Tether Capable
Tether Capable
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Color
Red
Type
Multi Functional Wire Strippers
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
7 oz
Body Material
Plastic
Adjustment Mechanism
None
Maximum Stripping Capacity - Stranded Wire
10 AWG
Minimum Stripping Capacity - Stranded Wire
26 AWG
Tether Ready
No
Minimum Stripping Capacity - Solid Wire
22 AWG
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Maximum Stripping Capacity - Solid Wire
8 AWG
Non-Sparking
No
Cutting Capacities
22 to 8 AWG (Solid), 26 to 10 AWG Standard
Connectors Crimped
Insulated Connectors, Terminals
Grip Style
Standard Cushion
Stripping Capacity - Solid Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG

Description

Wire Stripper, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, Type Multi Functional Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 22 to 8 AWG (Solid), 26 to 10 AWG Standard, Handle Style Standard, Insulated No, Non-Sparking No, Adjustment Mechanism None, Application Crimping, Cutting, Stripping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.