Zoro Homepage

7-3/4" Wire Stripper/Crimper Multi-Tool

  • Mfr # 1019

  • Zoro # G0861111


product price: $22.99
/ea

Key Features

Capacity
Strips: 10 to 26 AWG Solid and 12 to 28 AWG Stranded Wire; Crimps: 10 to 22 AWG
Overall Length
7-3/4"
Insulated
No
Application
Wire Stripping, Cutting and Crimping
Features
Double Dipped Klein Kurve Comfort Grips, Loops and Twists Wire, Precision Shear-Type Cutting Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019
Zoro #
G0861111
UPC #
092644745072
Country of Origin
United States

Dimensions

Overall Length
7-3/4"
Minimum Wire/Cable Diameter
26 ga
Maximum Wire/Cable Diameter
12 ga

Details

Item
Wire Stripper/Crimper Multi-Tool
Capacity
Strips: 10 to 26 AWG Solid and 12 to 28 AWG Stranded Wire; Crimps: 10 to 22 AWG
Insulated
No
Application
Wire Stripping, Cutting and Crimping
Features
Double Dipped Klein Kurve Comfort Grips, Loops and Twists Wire, Precision Shear-Type Cutting Blades
Cable Type
Solid and Stranded
Tether Capable
Not Tether Capable
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Color
Gray
Handle Style
Angled
Type
Multi Functional Wire Strippers
Tether Style
Not Tether Capable
Weight
5.4 oz
Body Material
Steel
Tool Functions
Crimp, Cut
Grip Style
Standard Cushion
Minimum Stripping Capacity - Stranded Wire
28 AWG
Gauges Crimped
22 to 10 AWG
Non-Sparking
No
Maximum Stripping Capacity - Solid Wire
10 AWG
Tether Ready
No
Minimum Stripping Capacity - Solid Wire
26 AWG
Connectors Crimped
Insulated Connectors, Noninsulated Connectors, Terminals
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Maximum Stripping Capacity - Stranded Wire
12 AWG
Cutting Capacities
26 to 10 AWG (Solid), 28 to 12 AWG (Standard)
Stripping Capacity- Stranded Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG
Adjustment Mechanism
None

Description

With Klein Tools' Wire Stripper / Crimper / Cutter Multi Tool, you can strip, cut, twist, shear and crimp with one tool. Features four dedicated crimpers for B connectors, insulated and non-insulated terminals plus Scotchlok IDC connectors. This versatile tool twists, loops and strips 10-26 AWG solid and 12-28 AWG stranded wires and cleanly shears 6-32 and 8-32 screws. The reinforced head reduces flex keeping stripping holes sharp. The design is optimized for ideal leverage when stripping and crimping.


•Wire Stripper strips 10-26 AWG solid and 12-28 AWG stranded wire
•Multi Tool crimps 10-22 AWG insulated and non-insulated terminals
•Crimps B connectors and Scotchlok IDC connectors
•Reinforced head reduces flex
•Made in USA
•Cleanly shears 6-32 and 8-32 screws
•Precision shear-type cutting blades for easier cutting
•Loops and twists wire
•Double dipped Klein Kurve comfort grips
•Scotchlok is a registered trademark of 3M
•Patent US D827,403

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.