Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 7/16 in Linemans Plier, Steel

  • Mfr # D201-7NE

  • Zoro # G4192142


product price: $39.85
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 1/4 in
Jaw Width
1 1/8 in
Jaw Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D201-7NE
Zoro #
G4192142
UPC #
092644700088
Country of Origin
United States

Dimensions

Jaw Length
1 1/4 in
Jaw Width
1 1/8 in
Jaw Thickness
1/2 in
Overall Length
7 3/8 in
Cutter Length
5/8 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Dipped
Material
Carbon Steel
Tether Capable
Tether Capable
Nonsparking
No
Features
Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head
Fish Tape Puller
No
Wire Crimper
No
High Leverage
No
Spring Return
No
Item
Linemans Plier
Insulated
No
Tether Style
Tether Capable
Weight
8.8 oz
Grip Style
Standard Cushion
Jaw Opening Type
Manual
ESD-Safe
No
Non-Sparking
No
Tether Ready
No
Plier Material
Steel
Handle Color
Blue
Plier Type
Lineman's Pliers
Nose Shape
New England
Jaw Shape
Flat
Includes Voltage Detection Module
No
Additional Tool Functions
Conduit Reaming Nose, Wire Cutter
Maximum Jaw Opening
1 1/4 in
Handle Style
Dipped

Description

Linemans Plier, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 7 3/8 in, Jaw Shape Flat, Jaw Length 1 1/4 in, Jaw Width 1 1/8 in, Jaw Thickness 1/2 in, Handle Style Dipped, Additional Tool Functions Conduit Reaming Nose, Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage No, Cutter Length 5/8 in, Features Hot-Riveted Joint, Induction Hardened Cutting Knives, Plastic-Dipped Handles, Precision-Hardened Plier Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.