Zoro Homepage

8 1/2 in Wire Stripper

  • Mfr # 1001

  • Zoro # G3661034


product price: $29.55
/ea

Key Features

Capacity
10 to 26 AWG Standard, 8 to 22 AWG Solid
Overall Length
8 1/2 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001
Zoro #
G3661034
UPC #
092644744013
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Minimum Wire/Cable Diameter
22 ga
Maximum Wire/Cable Diameter
10 ga

Details

Item
Wire Stripper
Capacity
10 to 26 AWG Standard, 8 to 22 AWG Solid
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
Application
Crimping, Cutting, Stripping
Features
Crimping Dies Color-Coded for Easy Identification, Pivot Nut Adjusts Tension
Tether Capable
Tether Capable
Functions
Strip/Cut/Crimp
Adjustable
Manual
Handle Material
Plastic Coated
Cable Type
Solid and Stranded
Insulated / Uninsulated
Insulated
For Wire/Cable Type
Solid Wire, Stranded Wire
Handle Style
Standard
Type
Multi Functional Wire Strippers
Handle Color
Red
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
7.5 oz
Stripping Capacity - Solid Wire
8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Cutting Capacities
22 to 8 AWG (Solid), 26 to 10 AWG Standard
Maximum Stripping Capacity - Stranded Wire
10 AWG
Tool Functions
Crimp, Cut
Gauges Crimped
22 to 10 AWG
Non-Sparking
No
Minimum Stripping Capacity - Solid Wire
22 AWG
Connectors Crimped
Insulated Connectors, Noninsulated Connectors, Terminals
Tether Ready
No
Adjustment Mechanism
None
Maximum Stripping Capacity - Solid Wire
8 AWG
Stripping Capacity- Stranded Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Grip Style
Standard Cushion
Minimum Stripping Capacity - Stranded Wire
26 AWG

Description

The Klein Tools Wire Stripper Multi-Tool cuts, crimps, and strips solid and stranded wire and shears bolts. Two cutting blades for 8-22 AWG solid and 10-26 AWG stranded wire. The crimping function handles 7-8 mm insulated and non-insulated terminals, lugs, and splices.


•Wire Strippers with 2 wire cutters; one at tip, the other halfway back near stripping holes double the utility of this tool
•Multi Tool crimps 7 - 8mm insulated and non-insulated terminals, lugs and splices
•Cleanly shears 4-40, 10-24, 10-32, 8-32 and 6-32 bolts; cuts and strips 8-22 AWG solid and 10-26 AWG stranded wire
•Pivot nut adjusts tension
•Made in USA
•Full-sized, plastic-covered cushioned handles
•Overall length: 8.5-Inch
•Crimping dies color-coded for easy identification

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.