Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated

  • Mfr # D2000-28-INS

  • Zoro # G2619854


product price: $61.99
/ea

Key Features

Overall Length
8 1/4 in
Material
Induction Hardened Steel
Handle Type
Ergonomic
Features
Flame Retardant, Heavy Duty, Impact Resistant Handle
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2000-28-INS
Zoro #
G2619854
UPC #
092644720932
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Jaw Length
7/8 in
Jaw Width
1 1/4 in
Jaw Thickness
7/8 in
Cutter Length
7/8 in

Details

Item
High Leverage Diagonal Cutting Plier
Material
Induction Hardened Steel
Handle Type
Ergonomic
Features
Flame Retardant, Heavy Duty, Impact Resistant Handle
Wire Stripper
No
ESD Safe
No
Insulated / Uninsulated
Insulated
Tether Capable
Tether Capable
Voltage Rating
1,000 V
Plier Product Group
Pliers
Insulated
Yes
Handle Color
Orange
Nose Type
Tapered
Standards
ASTM F1505-16, IEC 60900:2018
Jaw Bend
0 Degrees
Blade Material
Steel
Handle Style
Standard
High Leverage
Yes
Weight
11.2 oz
Maximum Jaw Opening
1 1/4 in
Grip Style
Deluxe Cushion
Plier Material
Steel
Plier Type
Diagonal Cutting Pliers
Jaw Opening Type
Manual
Tether Ready
No
Nose Shape
Oval
For Wire/Cable Type
ACSR, Hard Wire
Cut Profile
Standard
Cutter Type
Diagonal Cutting Pliers
Head Offset Angle
0 Degrees
Material Applications
Nails, Screws
ESD-Safe
No
Non-Sparking
No
Additional Tool Functions
Wire Cutter
Spring Assist Handle
No

Description

High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated Yes, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Oval, Overall Length 8 1/4 in, Maximum Jaw Opening 1 1/4 in, Jaw Length 7/8 in, Jaw Width 1 1/4 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Voltage Rating 1,000 V, Tether Ready No, Additional Tool Functions Wire Cutter, Blade Material Steel, Cutter Length 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.