Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 1/4 in Wire Stripper

  • Mfr # 11061

  • Zoro # G6516660


product price: $25.39
/ea

Key Features

Capacity
10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
Overall Length
8 1/4 in
Handle Type
Grooved Grips
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11061
Zoro #
G6516660
UPC #
092644420023
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/4 in
Minimum Wire/Cable Diameter
20 ga
Maximum Wire/Cable Diameter
12 ga

Details

Item
Wire Stripper
Capacity
10 to 20 AWG Solid, 12 to 22 AWG Stranded, 12/2 and 14/2 Romex
Handle Type
Grooved Grips
Insulated
No
Number of Pieces
1
Application
HVAC
Features
Adjustable Stopper, Tensioning Thumb Wheel, Wire Cutter in Handle
Tether Capable
Not Tether Capable
For Wire/Cable Type
Solid Wire, Stranded Wire
Cable Type
Solid and Stranded
Handle Style
Standard
Handle Color
Blue
Series
Romex
Type
Electrical Wire Strippers
Tether Style
Not Tether Capable
Weight
12.6 oz
Non-Sparking
No
Maximum Stripping Capacity - Solid Wire
10 AWG
Tool Functions
Cut
Cutting Capacities
12/2 and 14/2 Romex, 20 to 10 AWG (Solid), 22 to 12 AWG (Stranded)
Grip Style
Standard Cushion
Tether Ready
No
Stripping Capacity- Stranded Wire
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Minimum Stripping Capacity - Solid Wire
20 AWG
Minimum Stripping Capacity - Stranded Wire
22 AWG
Stripping Capacity - Solid Wire
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Maximum Stripping Capacity - Stranded Wire
12 AWG
Adjustment Mechanism
Automatic

Description

The Klein Tools Self-Adjusting Wire Stripper / Cutter takes the guesswork out of stripping solid, stranded, and Romex wire. As the name suggests, this tool features a self-adjusting stripping head for quick, precise wire stripping. It's especially useful in panels and other places where multiple types and sizes of wire are present. Great for HVAC applications.


•Wire Stripper with stripping head that adjusts to strip: 10-20 AWG solid, 12-22 AWG stranded, and 12/2 and 14/2 Romex cable (all sizes) and other nonmetallic (type NM) sheathed cable
•Adjustable stopper to control the length of the core strip
•Tensioning thumb wheel allows for precise stripping of smaller gauge wire
•Convenient wire cutter in handle
•Grooved grips are designed for added comfort
•Perfect for HVAC applications because it allows you to strip the outer jacket of thermostat wire and then all the associated individual wires
•Romex is a registered trademark of Southwire Company

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.