Zoro Homepage

8 3/4 in Ratchet Crimper Frame 10 to 22 AWG

  • Mfr # VDV200-010

  • Zoro # G4025388


product price: $36.45
/ea

Key Features

Capacity
10 to 22 AWG
Overall Length
8 3/4 in
Handle Type
Rubber Grips
Insulated
No
Application
CATV, Electrical, Home Theater, Satellite and Security System Ratcheting Crimper Frame With Optional Dies is Perfect For Fast, Reliable Connector Installations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDV200-010
Zoro #
G4025388
UPC #
092644580215
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 3/4 in
Tool Length
8 3/4 in
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
22 AWG

Description

Ratchet Crimper, Crimper Style Ratcheting Crimper, Crimping Capacity 22 to 10 AWG, Compatible Terminal Type Insulated, Uninsulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 8 3/4 in, Includes Wire Cutter No, Includes Wire Stripper Yes, Insulated No, Adjustability Not Adjustable, Body Material Steel, Connector Color Code Black, Yellow, Grip Material Rubber, Grip Style Deluxe Cushion, Includes Wire Stripper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.