Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 49/64 in Long Nose Plier, Side Cutter Ergonomic Handle

  • Mfr # 203-8-EINS

  • Zoro # G6516207


product price: $64.60
/ea

Key Features

Overall Length
8 3/4 in
Material
Induction Hardened Steel
Handle Type
Ergonomic
Features
Unique Three-Part Insulation With White Under layer Provides a Warning Sign That Insulation May Be Compromised; Side-Cutting Knives At Hinge; Induction Hardened Cutting Knives for Long Life; Multi-Color, Sleek Design With Small Thumb guards for Ease of Handling and Easy Storage In Your Tool belt; Extended Handles Provide Added Reach and Leverage; Hot-Riveted Joint for Smooth Action and No Handle Wobble; Durable, Molded Insulation Meets or Exceeds ASTM F1505 and IEC 60900 Standards for Insulated Tools; Flame Retardant and Impact Resistant Handle
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203-8-EINS
Zoro #
G6516207
UPC #
092644710476
Country of Origin
United States

Dimensions

Overall Length
8 3/4 in
Jaw Width
1 in
Jaw Length
2 3/8 in
Tip Width
1/8 in
Jaw Thickness
1/2 in
Cutter Length
5/8 in

Details

Item
Long Nose Plier
Material
Induction Hardened Steel
Handle Type
Ergonomic
Features
Unique Three-Part Insulation With White Under layer Provides a Warning Sign That Insulation May Be Compromised; Side-Cutting Knives At Hinge; Induction Hardened Cutting Knives for Long Life; Multi-Color, Sleek Design With Small Thumb guards for Ease of Handling and Easy Storage In Your Tool belt; Extended Handles Provide Added Reach and Leverage; Hot-Riveted Joint for Smooth Action and No Handle Wobble; Durable, Molded Insulation Meets or Exceeds ASTM F1505 and IEC 60900 Standards for Insulated Tools; Flame Retardant and Impact Resistant Handle
Number of Pieces
1
Joint Type
Hot-Riveted
Wire Stripper
No
Side Cutter
Yes
ESD Safe
Yes
Nonsparking
No
Jaw Bend
0 Degrees
Voltage Rating
1,000 V
Plier Product Group
Pliers
Standards
ASTM F1505, IEC 60900, VDE Certified
Handle Color
Orange/Grey
Gripping Surface
Smooth
Plier Item
Long Nose Pliers
Insulated / Uninsulated
Insulated
Wire Crimper
No
Tether Capable
Not Tether Capable
Insulated
Yes
Tether Style
Not Tether Capable
Weight
11.2 oz
Finish
Induction Hardened
Application
For Work Near Energized Sources
Includes Wire Stripper
No
Maximum Jaw Opening
1 in
Steel Type
Induction Hardened Steel
Tether Ready
No
Plier Type
Needle Nose Pliers
Nose Shape
Chain
ESD-Safe
Yes
Handle Style
Ergonomic
Non-Sparking
No
Jaw Texture
Smooth
Includes Wire Cutter
Yes
Plier Material
Steel
Additional Tool Functions
Cutter

Description

Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Chain, Jaw Bend 0 Degrees , ESD-Safe Yes, Overall Length 8 3/4 in, Maximum Jaw Opening 1 in, Jaw Length 2 3/8 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Jaw Thickness 1/2 in, Insulated Yes, Non-Sparking No, Voltage Rating 1,000 V, Application For Work Near Energized Sources, Cutter Length 5/8 in, Finish Induction Hardened, Handle Style Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.