Zoro Homepage

9 Piece Knockout Punch Set with Wrench, 10 ga.

  • Mfr # 53732SEN

  • Zoro # G0585999


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Capacity
10 ga.
Number of Pieces
9
Includes
(1) 1" Ratcheting Wrench; (6) 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2" Conduit Sizes Knockout Punches and Dies; (2) Draw Studs
Conduit and Pipe Size
1/2" to 2"
Workpiece Material
Mild Steel, Aluminum, fiberglass and plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53732SEN
Zoro #
G0585999
UPC #
092644537509
Country of Origin
Mexico

Dimensions

Conduit and Pipe Size
1/2" to 2"

Details

Capacity
10 ga.
Number of Pieces
9
Includes
(1) 1" Ratcheting Wrench; (6) 1/2", 3/4", 1", 1-1/4", 1-1/2" and 2" Conduit Sizes Knockout Punches and Dies; (2) Draw Studs
Workpiece Material
Mild Steel, Aluminum, fiberglass and plastic
Item
Knockout Punch Set with Wrench
Features
Punches Holes Cleanly and Accurately; Splits Slugs for Easy Removal

Description

The Klein Tools knockout punch set with wrench is a great solution for electrical professionals and enthusiasts alike. This set features a 1-Inch ratcheting wrench, knockout punches, dies, and draw studs for conduit sizes ranging from 1/2 to 2-Inch. With a cutting capacity of 10 gauge mild steel, it also handles materials like aluminum, fiberglass, and plastic as well. Built for precision and efficiency, this kit ensures clean and accurate hole punches while splitting slugs for easy removal.


•Set includes 1-Inch (2.5 cm) ratcheting wrench, knockout punches, dies and draw studs for 1/2-Inch, 3/4-Inch, 1-Inch, 1-1/4-Inch, 1-1/2-Inch and 2-Inch (1.3, 1.9, 2.5, 3.2, 3.8, 5.1 cm) conduit sizes
•Cutting capacity 10 gauge mild steel; also cuts aluminum, fiberglass and plastic
•Splits slugs for easy removal
•Punches holes cleanly and accurately
•Kit includes six different size knockout punches and dies, two draw studs and ratcheting box end wrench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.