This item is Discontinued.

Klein Tools 9/32-Inch Nut Driver with 3-Inch Hollow Shank S9

9/32-Inch Nut Driver with 3-Inch Hollow Shank (Discontinued)

  • Mfr # S9
  • Zoro # G7578173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9
Zoro #
G7578173
UPC #
092644326677
Country of Origin
United States

Dimensions

Overall Length
6 1/2 in
Nut Driver Hex Size
9/32 in
Nut Driver Shank Length
3 in
Nut Driver Overall Length
6 5/8 in
Hex Size
7/25 in
Shank Length
3 in
Tip Size
9/32 in
For Fastener Size
7/25 in

Details

SAE or Metric
SAE
Number of Pieces
1
Handle Type
Molded
Nut Driver Handle Material
Plastic
Nut Driver Handle Color
Orange
Tether Capable
Tether Capable
Insulated
No
Nut Holding
No
Screwdriver and Nut Driver Grouping
Nut Drivers
ESD Safe
No
Insulated / Uninsulated
Uninsulated
Nut Driver Shank Style
Hollow Round
Nut Driver Shank Material
Alloy Steel
Item
Hollow Round Shank Nut Driver
Nut Driver Handle Design
Fluted
Magnetic/Nonmagnetic
Nonmagnetic
Nonsparking
No
Standards
ANSI, ASME
Tether Style
Tether Capable
Shank Material
Alloy Steel
Grip Style
Plain
Handle Material
Plastic
Shank Shape
Round
Handle Shape
Straight
Non-Magnetic
Yes
Shank Finish
Natural
Bolt Clearance
3 in
Measurement Type
SAE
Corrosion Resistant
Yes
Tether Ready
No
Non-Sparking
No
Magnetized Tip
No
Fastener Holding
No
Handle Color
Orange
Container Type
None
Replaceable Shank
No

Description

Hollow Round Shank Nut Driver, Tip Size 9/32 in, Bolt Clearance 3 in, Shank Length 3 in, Plain, SAE, Hollow Round, Fastener Holding No, For Fastener Size 7/25 in, ESD Safe No, Insulated No, Magnetized Tip No, Non-Magnetic Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.