Zoro Homepage

AC/DC Digital Clamp Meter, Auto-Ranging 400 Amp

  • Mfr # CL390

  • Zoro # G7761944


product price: $99.97
/ea
Free Shipping & Returns

Key Features

Max. DC Volts
600 V
Display
4000 Count Reverse Contrast LCD
Voltage Accuracy
600 V AC/DC
Current Accuracy
400 A AC/DC
Capacitance
4000 µF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL390
Zoro #
G7761944
UPC #
092644692871
Country of Origin
China

Dimensions

Jaw Size
1.6" (4.1 cm)
Cable Length (Ft.)
8.45" (21.5 cm)

Details

Item
AC/DC Digital Clamp Meter
Max. DC Volts
600 V
Display
4000 Count Reverse Contrast LCD
Voltage Accuracy
600 V AC/DC
Current Accuracy
400 A AC/DC
Capacitance
4000 µF
Standards
CATIII 600V, Class 2, Double Insulation Safety Rating, CE Certified

Description

Clamp On Power Meter, Calibration Certificate Included Traceable without Data, Data Logging No, Maximum AC Current Measurement 400 A, Maximum AC Voltage Measurement 600 V, Maximum DC Current Measurement Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.