Auto-Loading Retractable Utility Knife with Dual-Sided Blade Magazine

  • Mfr # 44308

  • Zoro # G923366433


product price:  $25.29
/ea

Key Features

Overall Length
6.8 in
Blade Width
0.75 in
Overall Thickness
0.02 in
Overall Width
1.75 in
Blade Length
2.42 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44308
Zoro #
G923366433
UPC #
92644443084
Country of Origin
Viet Nam

Dimensions

Overall Length
6.8 in
Blade Width
0.75 in
Overall Thickness
0.02 in
Overall Width
1.75 in
Blade Length
2.42 in
Overall Height
1.04 in

Details

Type
Retractable Utility Knife
Features
Dual-Sided Blade Magazine, Auto-Reload
Application
Cutting

Description

Klein Tools Auto-Loading Retractable Utility Knife features a dual-sided blade magazine that stores 10 blades, five standard and five hook, so you can instantly access the edge you need without reloading. A quick-release switch ejects the magazine for flipping or swapping blade types, while the slide button auto-reloads a fresh blade in one smooth, one-handed motion. Built for durability and efficiency, this utility knife delivers pro-grade cutting performance on every job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.